Motion
087900
MI ITEM #01691272
MFR #087900
Your Price$46.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691272
MFR #087900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$46.07/each(List $52.97)

Overview

Mfr description
6000094 SPS-90 SPOTTING DRILL 1/4 SHORT

Specifications

  • Body Diameter
    1/4 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    Spotting
  • Flute Length
    3/4 in
  • Overall Length
    2-1/2 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand Cut
  • Series
    SPS-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text