Motion
020038
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 19/32 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
Mi Item #01691273
MFR #020038
Price$74.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 19/32 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
Mi Item #01691273
MFR #020038

Mfr description
6001057 209 DRILL BIT 19/32 #2MT SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.48/each

Specifications

Dimensions

  • Drill Bit Size
    19/32 in
  • Flute Length
    4-7/8 in
  • Overall Length
    8-3/4 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    209
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)