Motion
087902
MI ITEM #01691275
MFR #087902
List Price$83.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691275
MFR #087902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.09/each for your price

Overview

Mfr description
6000090 SPS-90 SPOTTING DRILL 1/2 SHORT

Specifications

  • Body Diameter
    1/2 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    Spotting
  • Flute Length
    1-3/8 in
  • Overall Length
    3-3/4 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand Cut
  • Series
    SPS-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text