Motion
020039
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 39/64 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
MI ITEM #01691276
MFR #020039
Your Price$77.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 39/64 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
MI ITEM #01691276
MFR #020039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$77.99/each(List $89.69)

Overview

Mfr description
6001086 209 DRILL BIT 39/64 #2MT SHANK

Specifications

  • Drill Bit Size
    39/64 in
  • Flute Length
    4-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    8-3/4 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text