Motion
087903
MI ITEM #01691277
MFR #087903
Your Price$83.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691277
MFR #087903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.61/each(List $96.15)

Overview

Mfr description
6000104 SPS-90 SPOTTING DRILL 5/8 SHORT

Specifications

  • Body Diameter
    5/8 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    Spotting
  • Flute Length
    1-5/8 in
  • Overall Length
    4-3/8 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand Cut
  • Series
    SPS-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text