Motion
020040
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 5/8 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
MI ITEM #01691279
MFR #020040
Your Price$78.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 5/8 in, 4-7/8 in Flute, 118 ° Point Angle, 8-3/4 in Overall Length
MI ITEM #01691279
MFR #020040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.06/each(List $82.42)

Overview

Mfr description
6001015 209 DRILL BIT 5/8 #2MT SHANK

Specifications

  • Drill Bit Size
    5/8 in
  • Flute Length
    4-7/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    8-3/4 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text