Motion
087912
MI ITEM #01691290
MFR #087912
List Price$82.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691290
MFR #087912

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.06/each for your price

Overview

Mfr description
6000101 SPR-90 SPOTTING DRILL 1/4

Specifications

  • Body Diameter
    1/4 in
  • Point Angle
    90 °
  • Material
    High Speed Steel
  • Type
    Spotting
  • Flute Length
    3/4 in
  • Overall Length
    4 in
  • Finish Coating
    Bright
  • Cutting Direction
    Right Hand Cut
  • Series
    SPR-90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought