Motion
087916
Mi Item #01691295
MFR #087916
Price$184.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01691295
MFR #087916

Mfr description
6000105 SPR-90 SPOTTING DRILL 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.58/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Flute Length
    1-7/8 in
  • Overall Length
    8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Point Angle
    90 °
  • Series
    SP
  • Type
    Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)