Motion
020045
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 45/64 in, 5-5/8 in Flute, 118 ° Point Angle, 9-1/2 in Overall Length
MI ITEM #01691296
MFR #020045
List Price$110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 45/64 in, 5-5/8 in Flute, 118 ° Point Angle, 9-1/2 in Overall Length
MI ITEM #01691296
MFR #020045

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.65/each for your price

Overview

Mfr description
6001186 209 DRILL BIT 45/64 #2MT SHANK

Specifications

  • Drill Bit Size
    45/64 in
  • Flute Length
    5-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9-1/2 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text