Motion
020046
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 23/32 in, 5-5/8 in Flute, 118 ° Point Angle, 9-1/2 in Overall Length
Mi Item #01691299
MFR #020046
Price$102.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 23/32 in, 5-5/8 in Flute, 118 ° Point Angle, 9-1/2 in Overall Length
Mi Item #01691299
MFR #020046

Mfr description
6001098 209 DRILL BIT 23/32 #2MT SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.65/each

Specifications

Dimensions

  • Drill Bit Size
    23/32 in
  • Flute Length
    5-5/8 in
  • Overall Length
    9-1/2 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    209
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)