Motion
020049
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 49/64 in, 6 in Flute, 118 ° Point Angle, 9-7/8 in Overall Length
MI ITEM #01691306
MFR #020049
Your Price$141.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 49/64 in, 6 in Flute, 118 ° Point Angle, 9-7/8 in Overall Length
MI ITEM #01691306
MFR #020049

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$141.13/each(List $142.21)

Overview

Mfr description
6001193 209 DRILL BIT 49/64 #2MT SHANK

Specifications

  • Drill Bit Size
    49/64 in
  • Flute Length
    6 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    9-7/8 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text