Motion
020055
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 55/64 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
MI ITEM #01691320
MFR #020055
List Price$176.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 55/64 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
MI ITEM #01691320
MFR #020055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.95/each for your price

Overview

Mfr description
6001031 209 DRILL BIT 55/64 #3MT SHANK

Specifications

  • Drill Bit Size
    55/64 in
  • Flute Length
    6-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    3MT
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    10-3/4 in
  • Material Grade
    M2
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text