Motion
020060
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 15/16 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
Mi Item #01691331
MFR #020060
Price$154.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 15/16 in, 6-1/8 in Flute, 118 ° Point Angle, 10-3/4 in Overall Length
Mi Item #01691331
MFR #020060

Mfr description
6001037 209 DRILL BIT 15/16 #3MT SHANK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.63/each

Specifications

Dimensions

  • Drill Bit Size
    15/16 in
  • Flute Length
    6-1/8 in
  • Overall Length
    10-3/4 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    209
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)