Motion
020063
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 63/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #01691338
MFR #020063
List Price$188.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 63/64 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #01691338
MFR #020063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.27/each for your price

Overview

Mfr description
6001047 209 DRILL BIT 63/64 #3MT SHANK

Specifications

  • Drill Bit Size
    63/64 in
  • Flute Length
    6-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    3MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    11 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text