Motion
020104
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11-1/4 in Overall Length
MI ITEM #01691350
MFR #020104
Your Price$197.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 1-1/16 in, 6-5/8 in Flute, 118 ° Point Angle, 11-1/4 in Overall Length
MI ITEM #01691350
MFR #020104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$197.87/each(List $199.58)

Overview

Mfr description
5999466 209 DRILL BIT 1-1/16 #3MT SHANK

Specifications

  • Drill Bit Size
    1-1/16 in
  • Flute Length
    6-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    3MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    11-1/4 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text