Motion
087962
Mi Item #01691351
MFR #087962
Price$83.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01691351
MFR #087962

Mfr description
6000082 SPR-120 SPOTTING DRILL 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.28/each

Specifications

Dimensions

  • Body Diameter
    1/4 in
  • Flute Length
    3/4 in
  • Overall Length
    4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Point Angle
    120 °
  • Series
    SPR-120
  • Type
    Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)