Motion
087963
MI ITEM #01691352
MFR #087963
List Price$82.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691352
MFR #087963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.76/each for your price

Overview

Mfr description
6000088 SPR-120 SPOTTING DRILL 3/8

Specifications

  • Body Diameter
    3/8 in
  • Point Angle
    120 °
  • Material
    High Speed Steel
  • Type
    Spotting
  • Flute Length
    1-1/8 in
  • Overall Length
    5 in
  • Finish Coating
    TiN
  • Cutting Direction
    Right Hand Cut
  • Series
    SPR-120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text