Motion
087964
Mi Item #01691355
MFR #087964
Price$109.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01691355
MFR #087964

Mfr description
6000079 SPR-120 SPOTTING DRILL 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.03/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Flute Length
    1-3/8 in
  • Overall Length
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Point Angle
    120 °
  • Series
    SPR-120
  • Type
    Spotting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)