Motion
020110
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 1-5/32 in, 7-1/4 in Flute, 118 ° Point Angle, 12-7/8 in Overall Length
MI ITEM #01691367
MFR #020110
List Price$255.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Taper Shank Drill Bit - 209 Series, High Speed Steel Material, 1-5/32 in, 7-1/4 in Flute, 118 ° Point Angle, 12-7/8 in Overall Length
MI ITEM #01691367
MFR #020110

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$255.33/each for your price

Overview

Mfr description
5999518 209 DRILL BIT 1-5/32 #4MT SHANK

Specifications

  • Drill Bit Size
    1-5/32 in
  • Flute Length
    7-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Taper Shank Size
    4MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Overall Length
    12-7/8 in
  • Series
    209
  • Specification
    ANSI
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text