Motion
090290
Jobber Length Drill Bit Set - R10CO Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #01691458
MFR #090290
Price$417.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - R10CO Series, Cobalt High Speed Steel Material, 1/16 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 29 Pieces
Mi Item #01691458
MFR #090290

Mfr description
5995620 C29R10CO DRILL BIT SET 1/16-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.22/each

Specifications

Dimensions

  • Depth To Diameter Ratio
    4xD
  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Flute Length
    1 in, 1-1/2 in, 1-1/4 in, 1-3/4 in, 1-5/8 in, 2 in, 2-1/2 in, 2-1/8 in, 2-15/16 in, 2-3/4 in, 2-5/16 in, 2-5/8 in, 2-7/16 in, 2-7/8 in, 3-1/16 in, 3-1/2 in, 3-15/16 in, 3-3/16 in, 3-3/4 in, 3-5/16 in, 3-5/8 in, 3-7/16 in, 3-7/8 in, 4-1/16 in, 4-1/2 in, 4-3/16 in, 4-3/8 in, 4-5/16 in, 7/8 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    1-7/8 in, 2 in, 2-1/4 in, 2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/4 in, 3-5/8 in, 3-7/8 in, 4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in, 4-7/8 in, 5 in, 5-1/2 in, 5-1/4 in, 5-1/8 in, 5-3/4 in, 5-3/8 in, 5-5/8 in, 5-7/8 in, 6 in
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    R10CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    086071902900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)