Motion
090291
Precision Twist Drill® Jobber Length Drill Bit Set - R10CO Series, Cobalt High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
MI ITEM #01691459
MFR #090291
List Price$276.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit Set - R10CO Series, Cobalt High Speed Steel Material, 0.0625 in Smallest Drill Bit Size, 0.5000 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
MI ITEM #01691459
MFR #090291

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$276.96/each for your price

Overview

Mfr description
5995524 C15R10CO DRILL BIT SET 1/16-1/2

Specifications

  • Smallest Drill Bit Size
    0.0625 in
  • Largest Drill Bit Size
    0.5000 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bronze Oxide
  • Number Of Pieces
    15
  • Coolant Delivery
    External
  • Shank Type
    Straight
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Drill Bit Size
    1/16 to 1/2 in
  • Double Margin
    No
  • Specification
    ANSI
  • UPC_NO
    086071902917
  • Series
    R10CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text