Motion
090556
MI ITEM #01691466
MFR #090556
Price$621.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01691466
MFR #090556

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$621.72/each

Specifications

Dimensions

  • Depth To Diameter Ratio
    4xD
  • Drill Bit Size
    1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
  • Flute Length
    3 in
  • Increments
    1/16 in
  • Largest Drill Bit Size
    1 in
  • Length Type
    Jobber Length, Mechanic Length
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in
  • Smallest Drill Bit Size
    9/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Pieces
    8
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    R56
  • Shank Type
    Plain Round
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut

Overview

Mfr description
5995703 C8R56 DRILL BIT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought