Motion
091440
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #01691524
MFR #091440
List Price$87.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 5/8 in, High Speed Steel Material, Oxide Finish, 1/2 in Shank Dia., 6 in OAL
MI ITEM #01691524
MFR #091440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.02/each for your price

Overview

Mfr description
5999628 R56 DRILL BIT 5/8 S&D 1/2"

Specifications

  • Drill Bit Size
    5/8 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    1/2 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Point Type
    Conventional
  • Double Margin
    No
  • Material Grade
    M2
  • Series
    R56
  • Specification
    ANSI
  • UPC_NO
    086071914408
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text