Motion
091538
Precision Twist Drill® Reduced Shank Drill Bit - 19/32 in, High Speed Steel Material, Oxide Finish, 19/32 in Shank Dia., 6 in OAL
MI ITEM #01691580
MFR #091538
Your Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Reduced Shank Drill Bit - 19/32 in, High Speed Steel Material, Oxide Finish, 19/32 in Shank Dia., 6 in OAL
MI ITEM #01691580
MFR #091538

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$42.73/each(List $59.81)

Overview

Mfr description
5999644 R57 DRILL BIT 19/32 S&D 1/2"

Specifications

  • Drill Bit Size
    19/32 in
  • Flute Length
    3 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Shank Diameter
    19/32 in
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Three Flats
  • Coolant Delivery
    External
  • Double Margin
    No
  • Material Grade
    M2
  • Series
    R57
  • Specification
    ANSI
  • UPC_NO
    086071915382
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text