Motion
NIN13
NIN Series Bearing Lock Nut - 2.500-16 in Thread Size, 3.5050 in OD, 3.1250 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #01691593
MFR #NIN13
Price$105.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NIN Series Bearing Lock Nut - 2.500-16 in Thread Size, 3.5050 in OD, 3.1250 in Face Dia., 0.6350 in Width, Steel Material
MI ITEM #01691593
MFR #NIN13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.39/each

Specifications

Dimensions

  • Face Diameter  
    3.1250 in
  • Outside Diameter  
    3.5050 in
  • Overall Width
    0.6350 in
  • Thread Size  
    2.500-16 in
  • Weight
    0.848 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NIN

Overview

Mfr description
NIN-13 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought