Motion
WIN13
Bearing Lock Washer - 2.5470 in ID, 3.6875 in Outside Dia., 3.1250 in Face Dia., Steel Material, WIN Series
Mi Item #01691620
MFR #WIN13
Price$45.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.5470 in ID, 3.6875 in Outside Dia., 3.1250 in Face Dia., Steel Material, WIN Series
Mi Item #01691620
MFR #WIN13

Mfr description
WIN-13" LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.50/each

Specifications

Dimensions

  • Bore Diameter  
    2.5470 in
  • Face Diameter  
    3.1250 in
  • Key Width
    0.2600 in
  • Outside Diameter Over Tangs
    3.6875 in
  • Tang Width  
    0.2600 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    17
  • Product Type
    Bearing Lock Washers
  • Series
    WIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)