Motion
099705
Jobber Length Drill Bit Set - 2ACO, R10CO, R18CO Series, Cobalt High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 135 ° Point Angle, 114 Pieces
Mi Item #01691798
MFR #099705
Price$1,485.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 2ACO, R10CO, R18CO Series, Cobalt High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 135 ° Point Angle, 114 Pieces
Mi Item #01691798
MFR #099705

Mfr description
5995600 C114COMBC DRILL BIT SET 1/16-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,485.00/each

Specifications

Dimensions

  • Depth To Diameter Ratio
    4xD
  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, 1 mm, 1.05 mm, 1.1 mm, 1.15 mm, 1.2 mm, 1.25 mm, 1.3 mm, 1.35 mm, 1.4 mm, 1.45 mm, 1.5 mm, 1.55 mm, 1.6 mm, 1.65 mm, 1.7 mm, 1.75 mm, 1.8 mm, 1.85 mm, 1.9 mm, 1.95 mm, 2 mm, 2.05 mm, 2.1 mm, 2.35 mm, 2.4 mm
  • Flute Length
    1-3/8 in
  • Helix Angle
    21 to 34 °
  • Increments
    1/64 in, 0.5 mm
  • Largest Drill Bit Size
    13 mm
  • Overall Length
    1-5/8 in, 2-3/4 in, 3-3/4 in, 3-3/8 in, 4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in, 4-7/8 in, 5 in, 5-1/2 in, 5-1/4 in, 5-1/8 in, 5-3/4 in, 5-3/8 in, 5-5/8 in, 5-7/8 in, 6 in, 38 mm, 43 mm, 46 mm, 53 mm, 57 mm
  • Shank Diameter
    0.04 in, 0.041 in, 0.042 in, 0.043 in, 0.0465 in, 0.052 in, 0.055 in, 0.0595 in, 0.0635 in, 0.067 in, 0.07 in, 0.073 in, 0.076 in, 0.0785 in, 0.081 in, 0.082 in, 0.086 in, 0.089 in, 0.0935 in, 0.096 in, 0.098 in, 0.0995 in, 0.1015 in, 0.104 in, 0.1065 in, 0.11 in, 0.111 in, 0.113 in, 0.116 in, 0.12 in, 0.1285 in, 0.136 in, 0.1405 in, 0.144 in, 0.147 in, 0.1495 in, 0.152 in, 0.154 in, 0.157 in, 0.159 in, 0.161 in, 0.166 in, 0.1695 in, 0.173 in, 0.177 in, 0.18 in, 0.182 in, 0.185 in, 0.189 in, 0.191 in, 0.1935 in, 0.196 in, 0.199 in, 0.201 in, 0.204 in, 0.2055 in, 0.209 in, 0.213 in, 0.221 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 2.05 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, 1 mm, 1.05 mm, 1.1 mm, 1.15 mm, 1.2 mm, 1.25 mm, 1.3 mm, 1.35 mm, 1.4 mm, 1.45 mm, 1.5 mm, 1.55 mm, 1.6 mm, 1.65 mm, 1.7 mm, 1.75 mm, 1.8 mm, 1.85 mm, 1.9 mm, 1.95 mm, 2 mm, 2.1 mm, 2.35 mm, 2.4 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Number Of Pieces
    114
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    2ACO, R10CO, R18CO
  • Shank Type
    Plain Round
  • Specification
    ANSI, NAS 907
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Type
    Regular Spiral
  • UPC_NO
    086071997050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)