Motion
099903
Mi Item #01691806
MFR #099903
Price$251.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #01691806
MFR #099903

Mfr description
5995632 C29R40C DRILL BIT SET 1/16-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.45/each

Specifications

Dimensions

  • Drill Bit Size
    1/16-1/2 in
  • Largest Drill Bit Size
    1/2 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle  
    135 °
  • Point Type
    Split Point
  • Series
    R40C
  • Specification
    ANSI
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071999030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)