Motion
C60M41COSET
HSCo Bronze ANSI Straight 135º Stub Drill Set
MI ITEM #01691813
MFR #C60M41COSET
List Price$326.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSCo Bronze ANSI Straight 135º Stub Drill Set
MI ITEM #01691813
MFR #C60M41COSET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$326.28/each for your price

Overview

Mfr description
5995667 C60M41CO DRILL BIT SET #1-60

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    60
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text