Motion
C29M40COSET
HSCo Bronze ANSI Straight 135º Stub Drill Set
Mi Item #01691815
MFR #C29M40COSET
Price$445.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HSCo Bronze ANSI Straight 135º Stub Drill Set
Mi Item #01691815
MFR #C29M40COSET

Mfr description
5995616 C29M40CO DRILL BIT SET 1/16-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.76/each

Specifications

Details

  • Material
    High Speed Steel
  • Number Of Pieces
    29
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)