Motion
099981
Jobber Length Drill Bit Set - R18 Series, High Speed Steel Material, #80 Smallest Drill Bit Size, #61 Largest Drill Bit Size, 118 ° Point Angle, 20 Pieces
MI ITEM #01691822
MFR #099981
List Price$82.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - R18 Series, High Speed Steel Material, #80 Smallest Drill Bit Size, #61 Largest Drill Bit Size, 118 ° Point Angle, 20 Pieces
MI ITEM #01691822
MFR #099981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.01/each for your price

Overview

Mfr description
5995552 C20R18 DRILL BIT SET #61-80

Specifications

  • Smallest Drill Bit Size
    #80
  • Largest Drill Bit Size
    #61
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    20
  • Coolant Delivery
    External
  • Depth To Diameter Ratio
    4xD
  • Shank Type
    Plain Round
  • Flute Length
    1/2 in, 1/4 in, 1/8 in, 11/16 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Overall Length
    1-3/8 in
  • Drill Bit Size
    #61, #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    0.0135 in, 0.0145 in, 0.016 in, 0.018 in, 0.02 in, 0.021 in, 0.0225 in, 0.024 in, 0.025 in, 0.026 in, 0.028 in, 0.0292 in, 0.031 in, 0.032 in, 0.033 in, 0.035 in, 0.036 in, 0.037 in, 0.038 in, 0.039 in
  • Material Grade
    M2
  • Specification
    ANSI
  • UPC_NO
    086071999818
  • Series
    R18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text