Motion
099982
Jobber Length Drill Bit Set - R10, R15, R18 Series, High Speed Steel Material, #60 Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 115 Pieces
MI ITEM #01691823
MFR #099982
List Price$926.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - R10, R15, R18 Series, High Speed Steel Material, #60 Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 118 ° Point Angle, 115 Pieces
MI ITEM #01691823
MFR #099982

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$926.78/each for your price

Overview

Mfr description
5995683 C115COMB DRILL BIT SET

Specifications

  • Smallest Drill Bit Size
    #60
  • Largest Drill Bit Size
    1/2 in
  • Increments
    1/64 in
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    115
  • Coolant Delivery
    External
  • Depth To Diameter Ratio
    4xD
  • Shank Type
    Plain Round
  • Flute Length
    1-3/8 in
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Overall Length
    1 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 2-1/2 in, 2-1/4 in, 3 in, 3-1/2 in, 3-5/8 in, 3/4 in, 4-1/2 in, 4-3/4 in, 4-5/8 in, 4-7/8 in, 5-1/2 in, 5-1/4 in, 5-3/4 in, 5-3/8 in, 5-5/8 in, 5-7/8 in, 6 in, 7/8 in
  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    0.04 in, 0.041 in, 0.042 in, 0.043 in, 0.0465 in, 0.052 in, 0.055 in, 0.0595 in, 0.0635 in, 0.067 in, 0.07 in, 0.073 in, 0.076 in, 0.0785 in, 0.081 in, 0.082 in, 0.086 in, 0.089 in, 0.0935 in, 0.096 in, 0.098 in, 0.0995 in, 0.1015 in, 0.104 in, 0.1065 in, 0.11 in, 0.111 in, 0.113 in, 0.116 in, 0.12 in, 0.1285 in, 0.136 in, 0.1405 in, 0.144 in, 0.147 in, 0.1495 in, 0.152 in, 0.154 in, 0.157 in, 0.159 in, 0.161 in, 0.166 in, 0.1695 in, 0.173 in, 0.177 in, 0.18 in, 0.182 in, 0.185 in, 0.189 in, 0.191 in, 0.1935 in, 0.196 in, 0.199 in, 0.201 in, 0.204 in, 0.2055 in, 0.209 in, 0.213 in, 0.221 in, 0.228 in, 0.234 in, 0.238 in, 0.242 in, 0.246 in, 0.257 in, 0.261 in, 0.266 in, 0.272 in, 0.277 in, 0.281 in, 0.29 in, 0.295 in, 0.302 in, 0.316 in, 0.323 in, 0.332 in, 0.339 in, 0.348 in, 0.358 in, 0.368 in, 0.377 in, 0.386 in, 0.397 in, 0.404 in, 0.413 in, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Material Grade
    M2
  • Specification
    ANSI
  • UPC_NO
    086071999825
  • Series
    R10, R15, R18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought