Motion
099983
Jobber Length Drill Bit Set - R15 Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
MI ITEM #01691824
MFR #099983
List Price$306.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - R15 Series, High Speed Steel Material, A Smallest Drill Bit Size, Z Largest Drill Bit Size, 118 ° Point Angle, 26 Pieces
MI ITEM #01691824
MFR #099983

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$306.63/each for your price

Overview

Mfr description
5995597 C26R15 DRILL BIT SET A-Z JOBBER

Specifications

  • Smallest Drill Bit Size
    A
  • Largest Drill Bit Size
    Z
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Number Of Pieces
    26
  • Coolant Delivery
    External
  • Depth To Diameter Ratio
    4xD
  • Shank Type
    Plain Round
  • Flute Length
    2-15/16 in, 2-3/4 in, 2-5/8 in, 2-7/8 in, 3-1/16 in, 3-1/2 in, 3-3/16 in, 3-3/4 in, 3-5/16 in, 3-5/8 in, 3-7/16 in, 3-7/8 in
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Overall Length
    3-7/8 in, 4 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/4 in, 4-3/8 in, 4-5/8 in, 4-7/8 in, 5 in, 5-1/4 in, 5-1/8 in
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Helix Angle
    21 to 34 °
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Shank Diameter
    0.234 in, 0.238 in, 0.242 in, 0.246 in, 0.257 in, 0.261 in, 0.266 in, 0.272 in, 0.277 in, 0.281 in, 0.29 in, 0.295 in, 0.302 in, 0.316 in, 0.323 in, 0.332 in, 0.339 in, 0.348 in, 0.358 in, 0.368 in, 0.377 in, 0.386 in, 0.397 in, 0.404 in, 0.413 in, 1/4 in
  • Material Grade
    M2
  • Specification
    ANSI
  • UPC_NO
    086071999832
  • Series
    R15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text