Motion
099987
Precision Twist Drill® Jobber Length Drill Bit Set - C252A Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
MI ITEM #01691828
MFR #099987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit Set - C252A Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
MI ITEM #01691828
MFR #099987

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
099987 C252A DRILL BIT SET 1.00-13.00MM

Specifications

  • Smallest Drill Bit Size
    1 mm
  • Largest Drill Bit Size
    13 mm
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Pieces
    25
  • Coolant Delivery
    External
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Drill Bit Size
    1 to 13 mm
  • Double Margin
    No
  • Specification
    DIN 338
  • Series
    C252A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text