Motion
099988
Precision Twist Drill® Jobber Length Drill Bit Set - C252AB Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
MI ITEM #01691829
MFR #099988
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit Set - C252AB Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
MI ITEM #01691829
MFR #099988

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    1 to 13 mm
  • Largest Drill Bit Size
    13 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    C252AB
  • Specification
    DIN 338

Overview

Mfr description
099988 C252AB DRILL BIT SET 1.00-13.0MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought