Motion
001007
Square End Mill - E3302 Series, Carbide Material, Bright Finish/Coating, Single End, 11/64 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01691846
MFR #001007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - E3302 Series, Carbide Material, Bright Finish/Coating, Single End, 11/64 in Mill Diameter, 2 Flutes, 9/16 in Length of Cut
MI ITEM #01691846
MFR #001007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
001007 E3302 END MILL 11/64 2 FLUTE

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    2 in
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    E3302
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text