Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - E3302M Series, Carbide Material, Bright Finish/Coating, Single End, 2.5 mm Mill Diameter, 2 Flutes, 6 mm Length of Cut
MI ITEM #01691868
MFR #001029

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
001029 E3302M END MILL 2.50MM 2 FLUTE

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Extended Reach
    Does Not Have Extended Reach Neck
  • Miniature End Mill
    No
  • Keyway Mill
    No
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    38 mm
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    E3302M
  • Center Cutting
    Center Cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text