Overview
Mfr description
001036 E3302M END MILL 7.00MM 2 FLUTE
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral Flute
- Extended ReachDoes Not Have Extended Reach Neck
- Miniature End MillNo
- Keyway MillNo
- Spiral CutRight Hand Spiral/Right Hand Cut
- Overall Length63 mm
- Shank TypePlain Round
- Length TypeRegular
- SeriesE3302M
- Center CuttingCenter Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data