Motion
5.03.18 D 10 BH4

HYDAC CORP
5.03.18 D 10 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 100 gpm Max Flow
Mi Item #01691907
MFR #5.03.18 D 10 BH4
Price$565.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 10 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 10 micron, 100 gpm Max Flow
Mi Item #01691907
MFR #5.03.18 D 10 BH4

Mfr description
5.03.18 D 10 BH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.97/each

Specifications

Dimensions

  • Outside Diameter
    3.9 in | 100 mm
  • Overall Length
    18 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Fiberglass
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    3045 psid
  • Micron Rating
    10 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)