Overview
Mfr description
001229 EB3302M END MILL 2.50MM 2 FLUTE
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingBright
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Straight Or Spiral FluteSpiral
- Center CuttingNon-Center Cutting
- Extended ReachNone
- Spiral CutRight Hand Spiral/Right Hand Cut
- Miniature End MillNo
- Spherical EndNon-Spherical End
- Overall Length38 mm
- Shank TypePlain Round
- Length TypeRegular
- SeriesEB3302M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data