Motion
001338
Ball End Mill - EB3304M Series, Carbide Material, 5 mm Mill Dia., 16 mm Cutting Length, 5 mm Shank Dia., 50 mm Overall Length
MI ITEM #01692088
MFR #001338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - EB3304M Series, Carbide Material, 5 mm Mill Dia., 16 mm Cutting Length, 5 mm Shank Dia., 50 mm Overall Length
MI ITEM #01692088
MFR #001338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
001338 EB3304M END MILL 5.00MM 4 FLUTE

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    Bright
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Non-Center Cutting
  • Extended Reach
    None
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Miniature End Mill
    No
  • Spherical End
    Non-Spherical End
  • Overall Length
    50 mm
  • Shank Type
    Plain Round
  • Length Type
    Regular
  • Series
    EB3304M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought