Motion
003253
DC-Series, Carbide, #2, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/16", CS 60°
MI ITEM #01692437
MFR #003253
Your Price$63.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC-Series, Carbide, #2, Double-Ended Center Drill, Plain Round Shank, Diameter of 3/16", CS 60°
MI ITEM #01692437
MFR #003253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.48/each(List $73.00)

Overview

Mfr description
6002278 DC COMBINED DRILL/CSNK #2 PLAIN

Specifications

  • Trade Size
    #2
  • Countersink Angle
    60 °
  • Body Diameter
    3/16 in
  • Material
    Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    5/64 in
  • Overall Length
    1-7/8 in
  • Drill Point Length
    5/64 in
  • Finish Coating
    Bright
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Plain Round
  • Series
    DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text