Motion
003255
DC-Series, Carbide, #4, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/16", CS 60°
MI ITEM #01692439
MFR #003255
Your Price$98.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC-Series, Carbide, #4, Double-Ended Center Drill, Plain Round Shank, Diameter of 5/16", CS 60°
MI ITEM #01692439
MFR #003255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.37/each(List $113.12)

Overview

Mfr description
6002372 DC COMBINED DRILL/CSNK #4 PLAIN

Specifications

  • Trade Size
    #4
  • Countersink Angle
    60 °
  • Body Diameter
    5/16 in
  • Material
    Carbide
  • Cutting Style
    Plain
  • Drill Point Diameter
    1/8 in
  • Overall Length
    2-1/8 in
  • Drill Point Length
    1/8 in
  • Finish Coating
    Bright
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Shank Type
    Plain Round
  • Series
    DC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text