Motion
003538
Screw Machine Length Drill Bit - 7/64 in, Carbide Material
MI ITEM #01692641
MFR #003538
Price$31.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/64 in, Carbide Material
MI ITEM #01692641
MFR #003538

Mfr description
6002740 D33F DRILL BIT 7/64 JOBBERR
  • Ratchet Knob Indicates Forward and Reverse
  • Die Head Snaps Into Place On Both Sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.82/each

Specifications

Dimensions

  • Drill Bit Size
    7/64 in
  • Shank Diameter
    7/64 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Material
    Carbide
  • Point Type
    Self-Centering Point
  • UPC_NO
    086071035387

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)