Motion
003544
Screw Machine Length Drill Bit - 1/8 in, Carbide Material, 1-1/4 in Flute, 118 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #01692647
MFR #003544
Your Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/8 in, Carbide Material, 1-1/4 in Flute, 118 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #01692647
MFR #003544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.13/each(List $30.05)

Overview

Mfr description
6002763 D33F DRILL BIT 1/8 JOBBER LENGTH

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    1/8 in
  • Flute Length
    1-1/4 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Parabolic Flutes
    No
  • Overall Length
    2-1/4 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    1/8 in
  • Series
    D33F
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text