Overview
Mfr description
6002224 D33W DRILL BIT #29 JOBBER LENGTH
- 135°
- Split Point
- 3-Flat Secure Grip Shank
- Reduced Shank Diameter
Specifications
- Cutting DirectionRight Hand
- Drill Bit Size#29
- Drill Bit FinishBright
- MaterialCarbide
- Drill Bit MaterialCarbide
- Point TypeSelf-Centering Point
- Shank Diameter0.1360 in
- Drill Bit Point Angle118 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data