Motion
003552
Screw Machine Length Drill Bit - #24, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #01692655
MFR #003552
List Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #24, Carbide Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #01692655
MFR #003552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.60/each for your price

Overview

Mfr description
6002154 D33W DRILL BIT #24 JOBBER LENGTH

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    #24
  • Flute Length
    1-3/8 in
  • Material
    Carbide
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Parabolic Flutes
    No
  • Overall Length
    2-1/2 in
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    0.152 in
  • Series
    D33W
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text