Motion
003572
Screw Machine Length Drill Bit - #7, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01692677
MFR #003572
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #7, Carbide Material, 1-3/4 in Flute, 118 ° Point Angle, 3 in Overall Length
MI ITEM #01692677
MFR #003572

Mfr description
6001872 D33W DRILL BIT #7 JOBBER LNGTH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Drill Bit Size
    #7
  • Flute Length
    1-3/4 in
  • Overall Length
    3 in
  • Shank Diameter
    0.201 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Series
    D33W
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071035721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)