Motion
003586
Screw Machine Length Drill Bit - 1/4 in, Carbide Material, 2 in Flute, 118 ° Point Angle, 3-1/4 in Overall Length
Mi Item #01692701
MFR #003586
Price$55.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 1/4 in, Carbide Material, 2 in Flute, 118 ° Point Angle, 3-1/4 in Overall Length
Mi Item #01692701
MFR #003586

Mfr description
6002762 D33F DRILL BIT 1/4 JOBBER LNGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.82/each

Specifications

Dimensions

  • Drill Bit Size
    1/4 in
  • Flute Length
    2 in
  • Overall Length
    3-1/4 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Bright
  • Material
    Carbide
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Four Facet
  • Series
    D33F
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    086071035868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)