Motion
021334
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 17/32 in, 4-5/8 in Flute, 135 ° Point Angle, 8-1/2 in Overall Length
MI ITEM #01693068
MFR #021334
Price$104.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 209CO Series, Cobalt High Speed Steel Material, 17/32 in, 4-5/8 in Flute, 135 ° Point Angle, 8-1/2 in Overall Length
MI ITEM #01693068
MFR #021334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.38/each

Specifications

Dimensions

  • Drill Bit Size
    17/32 in
  • Flute Length
    4-5/8 in
  • Helix Angle
    21 to 34 °
  • Overall Length
    8-1/2 in
  • Taper Shank Size
    2MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Bronze Oxide
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M35, M42
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Thinned Point
  • Series
    209CO
  • Specification
    ANSI
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Regular Spiral

Overview

Mfr description
6000948 209CO DRILL BIT 17/32 #2MT SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought